Tile Shower Round Stamped Snap in Polished Chrome

You last purchased this on
 
AB & A™

Tile Shower Round Stamped Snap in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AB & A™

Tile Shower Round Stamped Snap in Polished Chrome

  • Fast #
  • Part #IPS63607
  • Item #7567145
  • Manufacturer Part #63607
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Available in a variety of styles to match your bathroom décor
  • Versatile, interchangeable shower grate design lets you choose the type that fits your needs
  • Drain for residential showers with tile flooring
  • Available in ABS (black) and PVC (gray)
  • Reversible clamping collar for added height of tailpiece
  • Integral test plug rated for 3 story DWV test (30 ft of head)
  • Pick from chrome, oil rubbed bronze, venetian bronze, and satin nickel finishes
  • Test kit allows the drain system to be pressure tested for safety
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
Application:
Residential
CSA Certified:
CSA B125.2-15
Color Finish Category:
Chromes
Connection Type:
Solvent Weld
Depth:
9 in
Drain Base Material:
PVC
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Grate Color Finish:
Chrome
Grate Color Finish Category:
Chrome Tones
Grate Diameter:
6-1/2 in
Height:
3 in
IAPMO Listed -:
Yes
Product Type:
Round, Stamped, Snap-In
Width:
6 in