Trim Kit in Satin Nickel

Part #I64003  |  Item #2114564  |  Manufacturer Part #64003

$ 82.78 EACH

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bathtub finish kit with one-hole overflow plate, stopper, and strainer
  • Intuitive and stylish Push eN Lift Stopper easily plugs and unplugs the drain
  • Brass strainer fits Schedule 40 waste shoe
  • Stopper connects to strainer via 3/8-inch brass post
  • Available in a variety of finishes to match your décor

Specifications

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 4 in

Drain Body Material: Brass

Fits Pipe Size: 1-1/2 in

Height: 2 in

Width: 5 in