Brass Toe-Tap Drain in Chrome

You last purchased this on
 
AB & A™

Brass Toe-Tap Drain in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AB & A™

Brass Toe-Tap Drain in Chrome

  • Fast #
  • Part #I64598
  • Item #5050458
  • Manufacturer Part #64598
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Body Material:
Brass
Gauge (metal):
17 ga
IAPMO Listed -:
Yes
Trim Only:
No
WaterSense Labeled:
No