AB & A™

Waste and Overflow Drain with Touch Toe Stopper in Venetian Bronze

Part #IPS62124  |  Manufacturer Part #62124

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Classic waste and overflow half kit for Schedule 40 PVC piping
  • Kit includes Toe Touch Stopper high-flow overflow plate, and test kit
  • Push-on design for tool-free installation
  • Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
  • Available in a variety of finishes to match your décor

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 7 in

Drain Body Material: Brass

Drain Opening: 1-1/2 in

Height: 3 in

IAPMO Listed: No

Material: Plastic

Material Type: PVC

Schedule Class: 40

Weight: 1

Width: 7 in