4 x 2 in. No-Hub Closet Ring with Cap in Black
BestSet® 4 x 2 in. No-Hub Closet Ring with Cap in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quieter operations
- Strong, crush resistant, and longer lasting
- Non-combustible, fire resistant
- Made in the USA
- Low thermal expansion rates
- Resistant to corrosion
Documents
Specifications
- Collection:
- BestSet®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 4 in
- Material:
- Cast Iron
- Product Type:
- Closet Ring
- WaterSense Labeled:
- No
- Width:
- 2 in