11-7/8 in. Dia. 0-2.0 Chart Paper 100/BX
11-7/8 in. Dia. 0-2.0 Chart Paper 100/BX
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Resolution: 7-Day
- Range: 0-2.0
- Fischer Porter equivalent chart: FRP 211H017
- High quality replacement chart paper for circular chart recorders
- Charts with identical ranges and diameters are not interchangeable
- Package size: 100
- Size: 12" diameter
Specifications
- Diameter:
- 11-7/8 in
- FM Approved:
- No
- Package Quantity:
- Pack of 100
- UL Listed:
- No