Abbott *CVR* 1 LIGHT PENDANT

Part #C332311AD  |  Manufacturer Part #332311AD

Type:

Pendant
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light Indoor fixture in Aged Brass finish.
  • Dimensions: 6.50"W x 69"H
  • Requires 1 - 100 Watt E26 medium bulb(s).
  • UL listed. Rated for Dry locations.
  • Recommended Rooms: Hallway/Stairway, Foyer/Entryway, Kitchen, Home Office, Dining Room, Living Room, Bedroom
  • Trends: Mid-Century, Industrial

Specifications

ADA Compliant: No

Bulb Style: Tubular

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Collection: Abbott

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 17 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T9

Lighting Direction: [Ambient Lighting, Down Lighting]

Lighting Style: [Industrial, Mid-century]

Material: [Glass, Metal]

Number Of Lights: 1

Type: Pendant

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Width: 6-1/2 in