1-1/2 in. NPSH Lexan Adjustable Fog Nozzle
1-1/2 in. NPSH Lexan Adjustable Fog Nozzle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for water service and general cleaning applications
- Adjustable stream/fog nozzles
Specifications
- Application:
- Water, Cleaning
- End Connection 1:
- FNPSH
- End Connections:
- FNPSH
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- Material:
- Lexan®
- NSF Certified:
- No
- Type:
- Nozzle