1-1/2 in. Part "D" Female Quick Connect Coupler x FNST
1-1/2 in. Part "D" Female Quick Connect Coupler x FNST
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Makes connections quick and easy
- Other sizes and configurations available upon request
- For use with hydrants or fire hoses
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- Coupler
- End Connections:
- FNST x Coupler
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Aluminum
- UL Listed:
- No
- Weight:
- 1 lb