1-1/2 in. Quick Connect Hose Gasket 10 Pack

You last purchased this on
 
Abbott Rubber Co Inc

1-1/2 in. Quick Connect Hose Gasket 10 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abbott Rubber Co Inc

1-1/2 in. Quick Connect Hose Gasket 10 Pack

  • Fast #
  • Part #AQRG15010
  • Item #4930647
  • Manufacturer Part #QRG-150/10
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-quality, laser cut
  • 10 pack
  • Replacement hose gaskets specific to fittings
  • Requires Certification

Specifications

Diameter - Inside 1:
1-5/8 in
Diameter - Outside:
2-3/16 in
End Connection 1:
Adapter
End Connections:
Adapter
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
Material Type:
Buna-N
NSF Certified:
No
Package Quantity:
Pack of 10
Product Type:
Hose Gasket
UL Listed:
No