1-1/2 in. SDR 40 Blower Coupling Hose
1-1/2 in. SDR 40 Blower Coupling Hose
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Use of a flexible blower coupling hose minimizes vibration transfer, thereby reducing associated noise
- Dampens vibration between blower and piping
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 1-7/8 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- Length:
- 12 in
- Material:
- Plastic
- PipeTubing Size:
- 1-7/8 in
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 40
- Temperature Range:
- Up to 212 Deg F