1-1/2 in. x 20 ft. NPSM Male x Female Quick Connect Vinyl Suction Hose in in Yellow and Black
1-1/2 in. x 20 ft. NPSM Male x Female Quick Connect Vinyl Suction Hose in in Yellow and Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Highly flexible, crush-proof, non-kinking and lightweight hose
- Tough and abrasion resistant
- 20' male NPSH and female quick connects
- Spiral welded
- Furnished with leak proof cuffs permanently attached
Specifications
- Application:
- Water
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- End Connection 1:
- MNPSM
- End Connection 2:
- Coupler
- End Connections:
- MNPSM x Coupler
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20 ft
- Material:
- Aluminum, Plastic, Steel
- Material Type:
- Vinyl
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - High:
- 20
- Product Type:
- Suction Hose
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No
- Weight:
- 8.5 lb