1-1/2 in. x 50 ft. MNPSH x Female Quick Connect PVC Discharge Hose in Red

You last purchased this on
 
Abbott Rubber Co Inc

1-1/2 in. x 50 ft. MNPSH x Female Quick Connect PVC Discharge Hose in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abbott Rubber Co Inc

1-1/2 in. x 50 ft. MNPSH x Female Quick Connect PVC Discharge Hose in Red

  • Fast #
  • Part #A1152150050CN
  • Item #7602641
  • Manufacturer Part #1152-1500-50-CN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for use in higher pressure applications
  • Premium quality reinforced PVC blend
  • 50' Male NPSM and female quick connects
  • Rolls up flat for easy storage
  • Mildew resistant
  • Requires Certification

Specifications

Color Finish Name:
Red
End Connection 1:
MNPSM
End Connection 2:
Coupler
End Connections:
MNPSM x Coupler
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Length:
50 ft
Material:
Plastic, Synthetic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
1-1/2 in
Pressure - Maximum:
150 psi
Pressure Class:
150#
Product Type:
Quick Connect Heavy Duty Discharge Hose
Temperature Range:
-5 to 170 Deg F
UL Listed:
No