1/2 in. x 10 ft. PVC Tubing in Clear
1/2 in. x 10 ft. PVC Tubing in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replacement hose for PurgePro utility pump
Specifications
- Application:
- Air Conditioning Condensation Lines, Air Lines, Aquaponics, Beer Brewing, Beverage Dispensing Systems, Dental, Drains, Filter, Drain Lines, Hydroponics, Indoor Water Gardens, Industrial, Kegerators, Laboratory, Medical, Food Processing, Ponds, Potable Water, Pumps, Siphons, Surgical, Vacuum, Wine Making
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 3/4 in
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 150
- NSF Certified:
- No
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 45 psi
- UL Listed:
- No
- Wall Thickness:
- 0.125 in