4-1/2 in. x 12 ft. Schedule 40 100 psi Plastic Marine Exhaust Hose
4-1/2 in. x 12 ft. Schedule 40 100 psi Plastic Marine Exhaust Hose
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Use of a flexible blower coupling hose minimizes vibration transfer, thereby reducing associated noise
- Dampens vibration between blower and piping
Specifications
- Diameter - Outside:
- 5-9/50 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- Length:
- 12 ft
- Material:
- Plastic
- NSF Certified:
- No
- PipeTubing Size:
- 4-1/2 in
- Pressure - High:
- 140
- Product Type:
- Blower Coupling Hose
- Schedule Class:
- 40
- Temperature Range:
- -40 to 210 Deg F
- UL Listed:
- No