Abbott Rubber Co Inc

2-1/2 in. NST x 25 ft. Single Jacket Fire Hose

Part #A2130250025NSTALRL  |  Manufacturer Part #2130-2500-25-NST-AL/RL

Length:

25 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Specifically for flushing and flow testing
  • Comes standard with M x F NST aluminum rocker lug fittings
  • Polyester single jacket
  • Ozone resistant tube
  • Custom lengths and threads are available upon request

Specifications

Application: Water

Color Finish: White

Crush Proof: No

Diameter: 2-1/2 in

End Connection 1: MNST

End Connection 2: FNST

End Connections: MNST x FNST

FM Approved: Yes

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Inside Diameter: 2-1/2 in

Length: 25 ft

Material: [Rubber, Plastic]

Material Type: Polyester

Maximum Pressure: 250 psi

Maximum Temperature: 180

Minimum Temperature: -5

NSF Certified: No

Outside Diameter: 2-3/4 in

Pipe Tubing Size: 2-1/2 in

Temperature Range: -5 to 180 Deg F

Type: Fire Hose

UL Listed: No

Weight: 15-1/2