Abbott Rubber Co Inc 2-1/2 in. Part "F" Aluminum Male Quick Connect Adapter x MNST

A25FFHAL

Manufacturer Part #: 25FFH-AL

Fitting Sizes

2-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use with hydrants or fire hoses
  • Makes connections quick and easy
  • Other sizes and configurations available upon request

SPECIFICATIONS

End Connection 1
MNST
End Connection 2
Quick Adapter
End Connections
MNST x Quick Adapter
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Material
Aluminum
Type
Aluminum Quick Coupler
UL Listed
No
Weight
2

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday