2-1/2 in. x 10 ft. Single Jacket Fire Hose MxF BCT

Part #A2130250010BCTALRL  |  Item #4930129  |  Manufacturer Part #2130-2500-10-BCT-AL/RL

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Specifically for flushing and flow testing
  • Comes standard with M x F aluminum rocker lug fittings
  • Polyester single jacket
  • Ozone resistant tube
  • Custom lengths and threads are available upon request

Specifications

End Connection 1: MBCT

End Connection 2: FBCT

End Connections: MBCT x FBCT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Length: 10 ft

Material: Plastic

Maximum Pressure: 250 psi

Product Type: BCT Polyester Single Jacket Fire Hose Assembly

Weight: 12