Abbott Rubber Co Inc
2-1/2 in. x 15 ft. Single Jacket Fire Hose MxF AMA
Part #A2130250015AMAALRL | Item #4936370 | Manufacturer Part #2130-2500-15-AMA-AL/RL
Length
Product Details
- Specifically for flushing and flow testing
- Comes standard with M x F aluminum rocker lug fittings
- Polyester single jacket
- Ozone resistant tube
- Custom lengths and threads are available upon request
Specifications
End Connection 1: Male AMA
End Connection 2: Female AMA
End Connections: Male AMA x Female AMA
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in
Fitting Type: Straight
Length: 15 ft
Material: Plastic
Maximum Pressure: 250 psi
Product Type: Fire Hose Assembly
Weight: 12