Abbott Rubber Co Inc

2-1/2 in. x 25 ft. Single Jacket Fire Hose MxF BCT

Part #A2130250025BCTALRL  |  Manufacturer Part #2130-2500-25-BCT-AL/RL

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Specifically for flushing and flow testing
  • Comes standard with M x F aluminum rocker lug fittings
  • Polyester single jacket
  • Ozone resistant tube
  • Custom lengths and threads are available upon request

Specifications

End Connection 1: Male BCT

End Connection 2: Female BCT

End Connections: Male BCT x Female BCT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Length: 25 ft

Material: Plastic

Maximum Pressure: 250 psi

Type: BCT Polyester Single Jacket Fire Hose Assembly

Weight: 19