2-1/2 in. x 25 ft. Single Jacket Fire Hose MxF CSA

Part #A2130250025CSAALRL  |  Item #7221951  |  Manufacturer Part #2130250025CSAALRL

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Specifically for flushing and flow testing
  • Comes standard with M x F aluminum rocker lug fittings
  • Polyester single jacket
  • Ozone resistant tube

Specifications

End Connection 1: Male CSA

End Connection 2: Female CSA

End Connections: Male CSA x Female CSA

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Length: 25 ft

Material: Plastic

Maximum Pressure: 250 psi

Weight: 26