Abbott Rubber Co Inc

2 in. x 50 ft. Double Jacket Mill Discharge Hose MxF NPSM

Part #A1132200050  |  Manufacturer Part #1132-2000-50

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Male and female NPSH connects
  • Designed as a general purpose discharge hose
  • Black SBR age resistant tube
  • Double jacket white polyester cover
  • Will not absorb moisture
  • Rolls up flat for easy storage

Specifications

Application: Waterworks

Color Finish: White

Diameter: 2 in

End Connection 1: MNPSH

End Connection 2: FNPSH

End Connections: MNPSH x FNPSH

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Inside Diameter: 2 in

Length: 50 ft

Material: Plastic, Rubber

Material Type: Polyester

Maximum Pressure: 200 psi

Type: Discharge Hose

UL Listed: No