Abbott Rubber Co Inc
2 in. Zinc Plated Steel FNPT Suction Strainer
Part #ASSHS200 | Item #4937020 | Manufacturer Part #SSHS-200
Fitting Sizes
Product Details
- Ideal for pumps that can handle larger size solids such as trash pumps
- Large square holes allow most small items to enter the suction hose
- Zinc plated steel
Specifications
End Connection 1: FPT
End Connection 2: FNPT
End Connections: FPT x FNPT
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
GSA Approved: No
Material: Steel
Maximum Temperature: 200
NSF Certified: No
Product Type: Strainer
UL Listed: No