20 ft. PVC Crush-Proof Water Suction Hose

Part #A1230400020CEEA  |  Item #7300514  |  Manufacturer Part #1230-4000-20-CE

Length:

20 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • An all flexible, crushproof, non-kinking and lightweight
  • Flexibility maintained at -40° F to 150° F
  • Spiral welded
  • Pliable yellow smooth interior
  • Tough, abrasion resistant black plastic ribs
  • Furnished with leakproof vinyl cuffs permanently attached
  • Will handle full vacuum
  • M x F aluminum quick connects

Specifications

FM Approved: No

Fire Suppression System Rated: No

Length: 20 ft

Material: Plastic

Material Type: PVC

NSF Certified: No

Pipe Tubing Size: 4 in