3 in. SDR 40 Plastic Blower Coupling Hose

Part #A2269350012  |  Item #5072814  |  Manufacturer Part #2269-3500-12

$ 52.00 EACH
(Pricing is for 3 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #A2269187512Item #5072966Mfr. Part #2269-1875-12

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.50 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #A2269237512Item #5073087Mfr. Part #2269-2375-12

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.00 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #A2269287512Item #4935818Mfr. Part #2269-2875-12

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 42.83 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #A2269350012Item #5072814Mfr. Part #2269-3500-12

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 52.00 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #A2269550012Item #4935850Mfr. Part #2269-5500-12

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 109.60 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #A2269862512Item #4935868Mfr. Part #2269-8625-12

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 232.27 /EACH
    Added to your cart. View Cart

Product Details

  • Dampens vibration between blower and piping
  • Use of a flexible blower coupling hose minimizes vibration transfer, thereby reducing associated noise

Specifications

Color Finish: Grey

Color Finish Category: Greys

Diameter: 3-1/2 in

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Inside Diameter: 3-1/2 in

Length: 12 in

Material: Plastic

Maximum Pressure: 100 psi

Schedule Class: 40

Temperature Range: Up to 212 Deg F