Abbott Rubber Co Inc
3 in. x 50 ft. PVC Blue Discharge Hose MxF Quick Connects
Part #A1145300050CE | Item #4934420 | Manufacturer Part #1145-3000-50-CE
Length:
50 ftProduct Details
- 50' Male and female quick connects
- Designed for moderate use
- Strong, lightweight and flexible
- Mildew resistant
- Rolls up flat for easy storage
Specifications
Color Finish: Blue
Diameter: 3 in
End Connection 1: Adapter
End Connection 2: Coupler
End Connections: Adapter x Coupler
FM Approved: No
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
Length: 50 ft
Material: Plastic
Material Type: [Nylon, PVC]
Maximum Pressure: 80 psi
Product Type: Discharge Hose