3 in. x 50 ft. Adapter x Coupler Aluminum Discharge Hose in White
3 in. x 50 ft. Adapter x Coupler Aluminum Discharge Hose in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Aluminum C and E
- Assembly type quick coupling
Specifications
- Application:
- Water
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Adapter
- End Connection 2:
- Coupler
- End Connections:
- Adapter x Coupler
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- Material:
- Aluminum, Plastic, Rubber
- Material Type:
- Polyester, SBR
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Product Type:
- Discharge Hose
- Temperature Range:
- -5 to 180 Deg F
- UL Listed:
- No
- Weight:
- 24 lb