4 in. Part "B" Aluminum Female Quick Connect Coupler x MNST
4 in. Part "B" Aluminum Female Quick Connect Coupler x MNST
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Makes connections quick and easy
- Other sizes and configurations available upon request
- For use with hydrants or fire hoses
Specifications
- End Connection 1:
- MNST
- End Connection 2:
- Coupler
- End Connections:
- MNST x Coupler
- FM Approved:
- No
- Fitting Size 1:
- 9 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 9 in x 8 in
- Material:
- Aluminum
- UL Listed:
- No
- Weight:
- 3 lb