Abbott Rubber Co Inc

4 in. x 50 ft. Male Quick Connect x Female Quick Connect Single Jacket Polyester and Rubber Mill Discharge Hose in White

Part #A1130400050CE  |  Manufacturer Part #1130-4000-50-CE

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Male and female quick connects
  • Designed as a general purpose discharge hose
  • Black SBR age resistant tube
  • Single jacket white polyester cover
  • Will not absorb moisture
  • Rolls up flat for easy storage

Specifications

Application: Heavy Duty

Color Finish: White

End Connection 1: Male Quick Connect

End Connection 2: Female Quick Connect

End Connections: Male Quick Connect x Female Quick Connect

FM Approved: No

Length: 50 ft

Material: [Aluminum, Plastic, Rubber]

Material Type: [Polyester, SBR]

Maximum Pressure: 150 psi

Maximum Temperature: 70

Pipe Tubing Size: 4 in

Product Type: Discharge Hose

UL Listed: No

Weight: 31