4 in. x 50 ft. PVC Discharge Hose in Blue
4 in. x 50 ft. PVC Discharge Hose in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Blue
- End Connection 1:
- NPSH
- End Connection 2:
- NPSH
- End Connections:
- NPSH x NPSH
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- PVC, Polyester
- Product Type:
- PVC Discharge Hose