0 items

Abbott Rubber Co Inc 50 ft. Male Quick Connect x Female Quick Connect Discharge Hose

A113250CE

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black SBR age resistant tube
  • Designed as a general purpose discharge hose
  • Male and female quick connects
  • Rolls up flat for easy storage
  • Single jacket white polyester cover
  • Will not absorb moisture

SPECIFICATIONS

Application
Waterworks
Color Finish
White
Color Finish Category
Whites
Diameter
1-1/2 in
End Connection 1
Male Quick Connect
End Connection 2
Female Quick Connect
End Connections
Male Quick Connect x Female Quick Connect
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Inside Diameter
1-1/2 in
Length
50 ft
Material
Plastic, Rubber
Material Type
Polyester
Maximum Pressure
200 psi
Maximum Temperature
150
Type
Discharge Hose
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday