50 ft. Rubber Water Hose Assembly
50 ft. Rubber Water Hose Assembly
Frequently Purchased Together
Product Details
- Designed as a general purpose wash down hose
- Black rubber
- Male x female NPSH connects
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1 in
- End Connection 1:
- NPSH
- End Connection 2:
- NPSH
- End Connections:
- NPSH
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- Length:
- 50 ft
- Material:
- Rubber
- Maximum Temperature:
- 190
- NSF Certified:
- No
- Number of Tools Included:
- 2
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- -40 to 190 Deg F
- Weight:
- 24 lb