Abbott Rubber Co Inc

6 in. x 50 ft. MNPSH x FNPSH PVC Discharge Hose in Red

Part #A1152600050NPSH  |  Manufacturer Part #1152-6000-50-NPSH

Pipe Tubing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 50' Male and female NPSH connects
  • Designed for use in higher pressure applications
  • Premium quality reinforced PVC blend
  • Mildew resistant
  • Rolls up flat for easy storage

Specifications

Color Finish: Red

End Connection 1: MNPSH

End Connection 2: FNPSH

End Connections: MNPSH x FNPSH

FM Approved: No

Length: 50 ft

Material: Plastic

Material Type: PVC

Pipe Tubing Size: 6 in

Pressure Class: 150#

Product Type: Discharge Hose

Temperature Range: -5 to 170 Deg F

UL Listed: No

Weight: 67