0 items

Abbott Rubber Co Inc Fire Hose Assembly

A21302500CSAALRL

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comes standard with M x F aluminum rocker lug fittings
  • Custom lengths and threads are available on request
  • Polyester single jacket
  • Specifically for flushing and flow testing

SPECIFICATIONS

Diameter
2-1/2 in
End Connection 1
Male
End Connection 2
Female
End Connections
MCSA x FCSA
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Length
10 ft
Material
Plastic
Maximum Pressure
250 psi
Type
Fire Hose Assembly
UL Listed
No
Weight
12

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday