0 items

Abbott Rubber Co Inc MNST x Coupler Aluminum Coupling

ABFHAL

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with hydrants or fire hoses
  • Makes connections quick and easy
  • Other sizes and configurations available upon request

SPECIFICATIONS

End Connection 1
MNST
End Connection 2
Quick Coupler
End Connections
MNST x Quick Coupler
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Material
Aluminum
NSF Certified
No
Type
Aluminum Coupling
UL Listed
No
Weight
2

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday