Abbott Rubber Co Inc QC Hose Gasket 10 Pack

AQRG10

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 10 pack
  • High-quality, laser cut
  • Replacement hose gaskets specific to fittings

SPECIFICATIONS

End Connection 1
QC
End Connections
QC
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Inside Diameter
1-5/8 in
Material
Rubber
Material Type
Buna-N
NSF Certified
No
Outside Diameter
2-3/16 in
Package Quantity
Pack of 10
Thickness
1/4 in
Type
Hose Gasket
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday