1-1/2 in. x 1 ft. Extra Heavy Duty PVC Water Discharge Hose in Yellow
Series 1166 1-1/2 in. x 1 ft. Extra Heavy Duty PVC Water Discharge Hose in Yellow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Designed for use with high capacity pumps in irrigation and construction
- Heavy PVC blend reinforced with an extra heavy fabric
- Priced per foot but sold in 25 foot increments
- Flame resistant
- Abrasion resistant
Specifications
- Application:
- Pumps, Construction
- Collection:
- Series 1166
- Color Finish Name:
- Yellow
- Diameter:
- 1-1/2 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 1 ft
- Material:
- Plastic, Fabric
- Material Type:
- PVC
- Maximum Temperature:
- 210
- Minimum Temperature:
- -20
- NSF Certified:
- No
- PipeTubing Size:
- 1-1/2 in
- Pressure - Maximum:
- 200 psi
- Type:
- Discharge Hose