Abbott Rubber Co Inc Series 1166 1 ft. Extra Heavy Duty PVC Water Discharge Hose in Yellow

A11660

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Abrasion resistant
  • Designed for use with high capacity pumps in irrigation and construction
  • Flame resistant
  • Heavy PVC blend reinforced with an extra heavy fabric
  • Priced per foot but sold in 25 foot increments

SPECIFICATIONS

Application
Construction, Pumps
Collection
Series 1166
Color Finish
Yellow
FM Approved
No
Fire Suppression System Rated
No
Length
1 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
Maximum Temperature
210
Minimum Temperature
-20
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday