Abbott Rubber Co Inc

Series 1166 4 in. x 50 ft. Male x Female Quick Connect Extra Heavy Duty PVC Water Discharge Hose in Yellow

Part #A1166400050CE  |  Manufacturer Part #1166-4000-50-CE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • Part #A1166150050CEMfr. Part #1166-1500-50-CE

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • Part #A1166200050CEMfr. Part #1166-2000-50-CE

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • Part #A1166250050CEMfr. Part #1166-2500-50-CE

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • Part #A1166300050CEMfr. Part #1166-3000-50-CE

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • Part #A1166400050CEMfr. Part #1166-4000-50-CE

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • Part #A1166600050CEMfr. Part #1166-6000-50-CE

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • 50' Male and female quick connects
  • Designed for use with high capacity pumps in irrigation and construction
  • Heavy PVC blend reinforced with an extra heavy fabric
  • Abrasion resistant
  • Flame resistant

Specifications

Application: [Pumps, Construction]

Collection: Series 1166

Color Finish: Yellow

End Connection 1: Male Quick Connect

End Connection 2: Female Quick Connect

End Connections: Male Quick Connect x Female Quick Connect

FM Approved: No

Fire Suppression System Rated: No

Length: 50 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 175 psi

Maximum Temperature: 210

Minimum Temperature: -20

NSF Certified: No