6 in. x 50 ft. MNPSH x FNPSH Extra Heavy Duty PVC Water Discharge Hose in Yellow

You last purchased this on
 
Abbott Rubber Co Inc

Series 1166 6 in. x 50 ft. MNPSH x FNPSH Extra Heavy Duty PVC Water Discharge Hose in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abbott Rubber Co Inc

Series 1166 6 in. x 50 ft. MNPSH x FNPSH Extra Heavy Duty PVC Water Discharge Hose in Yellow

  • Fast #
  • Part #A1166600050NPSH
  • Item #7602588
  • Manufacturer Part #1166-6000-50-NPSH
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Designed for use with high capacity pumps in irrigation and construction
  • Heavy PVC blend reinforced with an extra heavy fabric
  • 50' Male and female NPSM connects
  • Flame resistant
  • Abrasion resistant
  • Requires Certification

Specifications

Application:
Pumps, Construction
Collection:
Series 1166
Color Finish Name:
Yellow
End Connection 1:
MNPSM
End Connection 2:
FNPSM
End Connections:
MNPSM x FNPSM
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Length:
50 ft
Material:
Plastic, Fabric
Material Type:
PVC
Maximum Temperature:
210
Minimum Temperature:
-20
NSF Certified:
No
PipeTubing Size:
6 in
Pressure - Maximum:
125 psi
Type:
Discharge Hose