Abbott Rubber Co Inc Steel Strainer with Round Hole

ASRHS

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
NPSM Female
End Connections
NPSM Female
Fitting Size 1
2 in
Fitting Sizes
2 in
Material
Steel
Product Type
Round Hole Hose Strainer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday