12 in. Polypropylene Bowl Mop in White
12 in. Polypropylene Bowl Mop in White
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded plastic handle for ease of use
- Lightweight acrylic swab holds more bowl cleaning solution to contact surfaces
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-1/2 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Toilet Bowl Swab
- Weight:
- 0.25 lb