Abco

15-1/2 in. Polypropylene Toilet Bowl Brush in White

Part #A00018  |  Manufacturer Part #00018

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Synthetic bowl brush with poly bristles won't scratch surfaces
  • Under rim bristle loop feature for hard to clean areas

Specifications

Application: [Commercial, Institutional]

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 15-1/2 in

Material: [Plastic, Wood]

Material Type: Polypropylene

Product Type: Brush

Weight: 1.80