20 oz. Blended Cotton and Synthetic Cut End Narrow Band Mop in Blue (Pack of 3)

You last purchased this on
 
Abco

20 oz. Blended Cotton and Synthetic Cut End Narrow Band Mop in Blue (Pack of 3)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abco

20 oz. Blended Cotton and Synthetic Cut End Narrow Band Mop in Blue (Pack of 3)

  • Fast #
  • Part #ACM24020FE
  • Item #7959692
  • Manufacturer Part #CM-24020FE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 1 in headband
  • Convenient brik-pak for space savings
  • Cut-end mop blend for general purpose mopping
  • General purpose use
  • Requires Certification

Documents


Specifications

Application:
Commercial, Institutional
Color Finish Category:
Blues
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
Yes
Material:
Cotton, Plastic
Material Type:
Polyester
Package Quantity:
Pack of 3
Size:
20 oz
Weight:
16 lb