42 in. x 1-1/8 in. 28 lb. Corn Blend Warehouse Angle Broom in Black

You last purchased this on
 
Abco

42 in. x 1-1/8 in. 28 lb. Corn Blend Warehouse Angle Broom in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abco

42 in. x 1-1/8 in. 28 lb. Corn Blend Warehouse Angle Broom in Black

  • Fast #
  • Part #ABR28SE
  • Item #7959721
  • Manufacturer Part #BR-28SE
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Natural fibers are effective at picking up and have a long life
  • Remove fine dirt from rough or even surfaces
  • Designed for rugged indoor/outdoor cleaning
  • Has high bristle fill count and 4 rows of stitching for easy use and long life
  • Blended corn brooms provide excellent value and durability
  • Hand-selected, heavy-duty lacquered handles
  • Requires Certification

Documents


Specifications

Application:
Warehouse
Color Finish Category:
Yellows
Color Finish Name:
Corn/Black
Diameter:
1-1/8 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
42 in
Handle Material:
Wood
Height:
56 in
Length:
42 in
Material:
Natural Fiber, Wood
Product Type:
Broom
Size:
28 lb
Weight:
12 lb