30 x 13/16 in. Corn Fibers Lobby Broom

You last purchased this on
 
Abco

30 x 13/16 in. Corn Fibers Lobby Broom

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abco

30 x 13/16 in. Corn Fibers Lobby Broom

  • Fast #
  • Part #ABR10015
  • Item #7959628
  • Manufacturer Part #BR-10015
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Corn fibers captures most soils from lobby walkway areas, pair with flip up dust pans
  • All corn lobby broom for sweeping paper, litter & light debris
  • Requires Certification

Specifications

Diameter:
13/16 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
30 in
Material:
Corn Fibers
Product Type:
Lobby Broom