30 in. x 7/8 in. Medium Size Nylon Bristle Lobby Broom in Yellow and Blue

You last purchased this on
 
Abco

30 in. x 7/8 in. Medium Size Nylon Bristle Lobby Broom in Yellow and Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Abco

30 in. x 7/8 in. Medium Size Nylon Bristle Lobby Broom in Yellow and Blue

  • Fast #
  • Part #ABR1021MC
  • Item #7959656
  • Manufacturer Part #BR-1021MC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Flagged bristles for optimal performance
  • Hang cap
  • Ideal design for lobby cleaning and use with dust pan
  • Metal or wood handle options
  • Washable bristles
  • Small, medium or large size heads
  • Synthetic filament can be easily cleaned to extend broom life
  • Requires Certification

Documents


Specifications

Application:
Cleaning
Color Finish Category:
Blues
Color Finish Name:
Blue/Yellow
Diameter:
7/8 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
30 in
Handle Material:
Wood
Length:
9 in
Material:
Plastic, Wood
Material Type:
Nylon
Product Type:
Lobby Broom
Size:
Lobby