35 qt Dual Cavity Mop Bucket
WaveBrake® 35 qt Dual Cavity Mop Bucket
Frequently Purchased Together
Product Details
- Other colors available
- Heavy-duty Down Press, ergonomic wringer
- Dual cavity to reduce cross contamination
- Non-marking 3" casters
Specifications
- Collection:
- WaveBrake®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 36-1/2 in
- Length:
- 20-1/10 in
- Material:
- Plastic, Steel
- Product Type:
- Bucket, Wringer
- Size:
- 35 qt
- Type:
- RFG757788YEL
- Weight:
- 21.75 lb
- Width:
- 15-7/10 in