36 in. Grab Litter and Debris Picker
Pro Grab 36 in. Grab Litter and Debris Picker
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Rubber grips can grab objects up to 4 1/2" wide
- Strong shaft supports up to 2 pound
- Durable pistol grip
- Replacement Parts Available
- Eliminates bending to pick up litter
Specifications
- Application:
- Residential
- Collection:
- Pro Grab
- Color Finish Name:
- Black
- Length:
- 36 in
- Material:
- Rubber
- Number of Tools Included:
- 1
- Tool Type:
- Litter and Debris Picker
- Weight:
- 10.4 lb