5 x 36 in. Steel and Metal Dust Mop Frame in Black
5 x 36 in. Steel and Metal Dust Mop Frame in Black
Frequently Purchased Together
Product Details
- Mop frame only
- Available in lengths from 18 in. to 72 in. sized as 5 in. wide for standard dust mops
- Corrosion resistant, powder coated, heavy-duty metal frame for durable performance
- Heavy powder coated frame
- Reinforced welding for maximum durability
Documents
Recommended Accessories
Specifications
- Application:
- Commercial
- Coating:
- Powder Coated
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 36 in
- Material:
- Metal
- Size:
- 5 in x 36 in
- Weight:
- 16.1 lb
- Width:
- 5 in